Welcome to Würth Estonia For trade customers only

Pneumatic screwdriver 347-527U

DEPRAG SCREWDRIVER 347-527U

Art.-no. 0703999079

EAN 4053479949505

Individual price display after login
Pneumatic screwdriver 347-527U

Art.-no. 0703999079

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tool holding device

1/4-inch hexagon socket

Type

347-527U

Rotation speed

500 rpm

Min./max. torque

0.3-5 Nm

Operating pressure

6.3 bar

Weight of machine

750 g

Length

208 mm

Air consumption

300 l/min

Min. hose inner diameter

6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information