Pneumatic ratchet wrench Heavy Duty 1/2”
RATCHET WRENCH 1/2. GP HD
Art.-no. 0703999071
EAN 4053479949420
Register now and access more than 125,000 products
The powerful heavy-duty pneumatic ratchet wrench GP-6435 1/2 is the perfect choice for demanding tasks. Its full metal ratchet head and long handle ensure easy handling and high performance. Maximum recommended screw size M14 allows versatile use in various applications, and the rear exhaust enhances safety.
- Extremely powerful heavy-duty ratchet wrench
- Full metal ratchet head
- Long handle improves control
- Maximum recommended screw size M14
- Rear exhaust improves safety.
- Reverse switch.
Datasheets(X)
Tool holding device | 1/2-inch external square |
Max. torque | 160 Nm |
Length | 368 mm |
Operating pressure | 6.3 bar |
Air consumption | 340 l/min |
Min. hose inner diameter | 10 mm |