Welcome to Würth Estonia For trade customers only

Pneumatic pipe Purstar COPU 55 Sh D

Pneumatic tube C.STAR COPA
PNTUB-(C.STAR-COPA)-BLUE-8/6MM

Art.-no. 0699166086

EAN 3506110711234

Individual price display after login
Pneumatic pipe Purstar COPU 55 Sh D

Art.-no. 0699166086

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Best properties of polyurethane and polyamide.
  • Highly flexible material

  • Excellent bending radius

  • Tighter tolerances than those of a PU tube

  • High hydrolytic resistance

  • High chemical resistance

  • Excellent heat resistance -40 to +100°C

Designed for pneumatic installations where a small bending radius makes installation in tight spaces difficult.
25 m cardboard package.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Outer diameter of hose

8 mm

Inner hose diameter

6 mm

Operating pressure

16 bar

Length

25 m

Colour

Blue

Material

Polyurethane

Max. temperature conditions

100 °C

Min. temperature conditions

-40 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information