Pneumatic pipe Purstar COPU 55 Sh D
Pneumatic hose C.STAR COPA
PNEUM.TUBE PURSTAR 12/9 BLUE
Art.-no.
0699166129
EAN 3506110709491
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Best properties of polyurethane and polyamide.
Designed for pneumatic installations where a small bending radius makes installation in tight spaces difficult.
25 m cardboard package.
- Highly flexible material
- Excellent bending radius
- Tighter tolerances than those of a PU tube
- High hydrolytic resistance
- High chemical resistance
- Excellent heat resistance -40 to +100°C
Designed for pneumatic installations where a small bending radius makes installation in tight spaces difficult.
25 m cardboard package.
Product information
Datasheets(X)
Outer diameter of hose | 12 mm |
Operating pressure | 13 bar |
Length | 25 m |
Inner hose diameter | 9 mm |
Colour | Blue |
Material | Polyurethane |
Product weight (per item) | 1530.000 g |