Welcome to Würth Estonia For trade customers only

Pneumatic mini cylinder series 24 CAMOZZI

PNCYL-MINI-(DOUBLE ACTING)-24N2A25A050

Art.-no. 9501020688

EAN 8051707140355

Individual price display after login
Pneumatic mini cylinder series 24 CAMOZZI

Art.-no. 9501020688

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Series 24 mini cylinders move smoothly and without vibration and are suitable for use in many industrial applications.

Series 24 mini cylinders are designed in compliance with ISO 6432. They are equipped as standard with mechanical end cushioning at both ends. The cylinder moves smoothly and without vibration, reducing vibration and noise and ensuring reliability and continuous performance.



Thanks to their technical design and material selection, the mini cylinders are versatile and highly reliable. They are suitable for use in many industrial applications, especially where operating conditions change over time, for example due to wear of machine components.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

24N2A

Piston diameter

25 mm

Max. stroke length

50 mm

Installation length

191.5 mm

Shank diameter

10 mm

Number of functions

2 PCS

Connection thread

1/8 inch

Max. pressure

10 bar

Material

Aluminium / stainless steel A2

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Pneumatic. Cylinder fork mounting model. G CAMOZZI

RODFRK-CYLINDER-(G-25-32)

Compatible with all standard cylinders.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information