Pneumatic hose reel with 1/2-inch rubber hose
Pneumatic hose reel, wall/ceiling suspension, 15 m
PNEUMATIC HOSE REEL 15M X 1/2.
Art.-no. 0699730120
EAN 4053479945057
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
The steel-reinforced 15-metre 1/2-inch rubber hose can withstand a pressure of up to 100 bar and its mechanical wear resistance is clearly better than that of regular pneumatic rubber hoses. The reel's HST/brass joints guarantee a long service life also under difficult conditions.
- Hose length 15 m, inner diameter 1/2 inch, also for PI units that use a high volume of air
- Connector at the end of the hose: R½-inch male thread
- Supply hose: 0.6 m with R½-inch male thread
- The hose is a steel-braid-reinforced rubber hose with a maximum operating pressure of 100 bar
- Operating temperature: -40°C to +100°C
- Connectors and bracket: Acid-proof steel with viton seals; suitable for compressed air, water, oil and antifreeze
- Painted steel/brass reel frame
- Weight: 25 kg
- Delivered with a rotating wall bracket, dimensions: width 208 mm (wall mount), height 450 mm and depth 554 mm
- Ceiling/floor mounting possible
- Hose supply arm can be adjusted into 4 different positions
Product information
Datasheets(X)