Welcome to Würth Estonia For trade customers only

Pneumatic die grinder GDS030-180BXE

Pneumatic die grinder GDS030-180BXE
DEPRAG GDS030-180BXE STRAIGHT GRINDER

Art.-no. 9500009544

EAN 4066443112805

Individual price display after login
Pneumatic die grinder GDS030-180BXE

Art.-no. 9500009544

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Power output

0.3 kW

Min. hose inner diameter

8 mm

Weight of machine

480 g

Air consumption

460 l/min

Operating pressure

6 bar

Connection thread

1/4 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information