Welcome to Würth Estonia For trade customers only

Pneumatic cylinder ISO 15552 series 63 CAMOZZI

PNCYL-ISO-15552-63MP2C050A0125

Art.-no. 9501020759

EAN 8051707302890

Individual price display after login
Pneumatic cylinder ISO 15552 series 63 CAMOZZI

Art.-no. 9501020759

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Double-acting, magnetic, pneumatically cushioned cylinder compatible with numerous other manufacturers’ cylinders.

Series 63 pneumatic cylinders are designed to ensure high performance and versatility. Manufactured in compliance with ISO 15552 and compatible with numerous other manufacturers’ cylinders.



Thanks to adjustable pneumatic end cushioning, optimal damping is always ensured while significantly reducing noise caused by the piston impact.



In addition to the standard version, versions suitable for demanding environments are available, including options for extreme temperatures, low-friction version and metal piston rod wiper.



Available piston diameters Ø 32, 40, 50, 63, 80, 100, 125 mm with various stroke lengths.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

63MP2C

Piston diameter

50 mm

Max. stroke length

125 mm

Material

Aluminium / stainless steel A2

Shank diameter

20 mm

Number of functions

2 PCS

Connection thread

1/4 inch

Installation length

300 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Pneumatic cylinder rear mounting model. C CAMOZZI

TRUNNFEM-REAR-(C-41-50)

x 1 pcs
Pneumatic cylinder mounting pin model. S CAMOZZI

CLEVISPIN-(S-50)

Compatible with all standard cylinder mountings.
x 1 pcs
Pneumatic cylinder rear mounting model. L CAMOZZI

REHRTRUNN-MALE-(L-41-50)

Compatible with all standard cylinders.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information