Pneumatic cylinder ISO 15552 series 63 CAMOZZI
PNCYL-ISO-15552-63MP2C050A0050
Art.-no. 9501020756
EAN 8051707303743
Register now and access more than 125,000 products
Series 63 pneumatic cylinders are designed to ensure high performance and versatility. Manufactured in compliance with ISO 15552 and compatible with numerous other manufacturers’ cylinders.
Thanks to adjustable pneumatic end cushioning, optimal damping is always ensured while significantly reducing noise caused by the piston impact.
In addition to the standard version, versions suitable for demanding environments are available, including options for extreme temperatures, low-friction version and metal piston rod wiper.
Available piston diameters Ø 32, 40, 50, 63, 80, 100, 125 mm with various stroke lengths.
Datasheets(X)
Type description | 63MP2C |
Piston diameter | 50 mm |
Max. stroke length | 50 mm |
Material | Aluminium / stainless steel A2 |
Shank diameter | 20 mm |
Number of functions | 2 PCS |
Connection thread | 1/4 inch |
Installation length | 225 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!