Welcome to Würth Estonia For trade customers only

Pneumatic cylinder ISO 15552 Series 63 Camozzi

Pneumatic cylinder ISO 15552 Series 63 Camozzi
PNCYL-ISO-15552-63MP2C032A0250

Art.-no. 9501020732

EAN 8051707182102

Individual price display after login
Pneumatic cylinder ISO 15552 Series 63 Camozzi

Art.-no. 9501020732

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Piston diameter

32 mm

Max. stroke length

250 mm

Material

Aluminium / stainless steel A2

Shank diameter

12 mm

Number of functions

2 PCS

Connection thread

1/8 inch

Installation length

392 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information