Welcome to Würth Estonia For trade customers only

Plus road marker

Road marker PLUS
ROADMRK-PLUS-NEONRED-500ML

Art.-no. 08921753

EAN 4068362045660

Individual price display after login
Plus road marker

Art.-no. 08921753

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Premium road marker with safety closure

The PLUS road marker has been developed to meet the highest requirements for visibility and durability of markings.


  • Very robust protective cap

  • Fast drying paint - approx. 10 min

  • Extremely opaque and durable

  • Very economical to use

  • Processing temperature -20 °C to +50 °C

  • Resistance up to 12 months
Notice

Fresh soiling can be removed with thinner. Hardened marking paint can be removed with a high-pressure cleaner and a brush. The shelf life is 2 years. Do not expose to temperatures above 50 °C. Protect from sunlight and other sources of heat and ignition.

Product information

Certificates/ Documents

 | 

 | 

Application area

Can be used for marking work in topography applications such as setting out and measurement work, in roadbuilding applications such as ground work and pipelines and for all types of general construction. Can be used on tarmac, grass, soil, stone, concrete, wood, gravel, sand etc. Can be used on absorbent and non-absorbent surfaces as well as on damp/wet surfaces and in temperatures below zero.

Instructions

Turn the spray can upside down and shake well before using to ensure good mixing of the colour (the mixing balls should be heard). After use, spray the valve until empty (until only propellant comes out) to clean valve and diffuser. Can be applied to any type of surface, including damp surfaces. We recommend a spraying distance of approx. 10 cm to 15 cm from the surface to be marked for accurate and clear markings.

Contents

500 ml

Colour

Neon red

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Marking rod with wheel

MRKWAND-PVC-RED-L92CM

For convenient marking that is gentle on your back, for prolonged marking work indoors and outdoors.
x 1 pcs
Marking gun

MRKGUN-F.LNEMRK-PVC-RED

For simple and convenient marking for indoor and outdoor use. Suitable for use with road markers and line markers.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information