Welcome to Würth Estonia For trade customers only

Plumber's sealing screw zinc-coated painted

Screw for facade constr. zinc ptd. type A coloured
SCR-HEX-FLG-WSH14-WS8-RR31-4,8X25

Art.-no. 5047480011

EAN 4056807012186

Individual price display after login
Plumber's sealing screw zinc-coated painted

Art.-no. 5047480011

Individual price display after login
Quantity
PU
x 250 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Powder-coated roofing screw, with durable coating up to the screw threads

Painted 8-mm hexagon head


Aluminium washer 14 mm


  • EPDM gasket

  • Completely water resistant

  • Corrosion-resistant

  • Secure mounting

  • Meets requirements for climatical stress class C3


Aluminium spacer, no corrosion.


Non-brittle EPDM gasket.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Lacquered

Colour

Brown

Material of sealing washer

Aluminium

Material of gasket

Ethylene propylene diene terpolymer rubber EPDM vulcanised-on

RoHS-compliant

Yes

Head type

Hexagon head with flange

Nominal diameter (d1)

4.8 mm

Length (l1)

25 mm

Washer thickness (h1)

1 mm

Flange diameter

10.5 mm

External drive (s1)

WS8

Approval

ETA

Washer diameter (d2)

14 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information