Plumber's sealing screw zinc-coated painted
Screw for facade constr. zinc ptd. type A coloured
SCR-HEX-FLG-WSH14-WS8-RR22-4,8X25
Art.-no. 5047480012
EAN 4056807012193
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Powder-coated roofing screw, with durable coating up to the screw threads
Painted 8-mm hexagon head
Aluminium washer 14 mm
- EPDM gasket
- Completely water resistant
- Corrosion-resistant
- Secure mounting
- Meets requirements for climatical stress class C3
Aluminium spacer, no corrosion.
Non-brittle EPDM gasket.
Product information
Datasheets(X)
Material | Steel |
Surface | Lacquered |
Colour | Grey |
Material of sealing washer | Aluminium |
Material of gasket | Ethylene propylene diene terpolymer rubber EPDM vulcanised-on |
RoHS-compliant | Yes |
Head type | Hexagon head with flange |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 25 mm |
Washer thickness (h1) | 1 mm |
Flange diameter | 10.5 mm |
External drive (s1) | WS8 |
Approval | ETA |
Washer diameter (d2) | 14 mm |