Welcome to Würth Estonia For trade customers only

Plumber's sealing screw zinc-coated

Screw for facade construction zinc plated type A
SCR-HEX-FLG-WSH14-WS8-A3K-4,8X50

Art.-no. 5047480037

EAN 4056807012445

Individual price display after login
Plumber's sealing screw zinc-coated

Art.-no. 5047480037

Individual price display after login
Quantity
PU
x 150 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Painted 8 mm hexagon head


Aluminium washer 14 mm


EPDM seal


  • Watertight

  • Corrosion resistant

  • Tight fastening

  • Meets requirements of climate stress category C3


Durable powder coating up to the screw threads.


Aluminium washer; non-corrosive


Durable EPDM seal

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Material of sealing washer

Aluminium

Material of gasket

Ethylene propylene diene terpolymer rubber EPDM vulcanised-on

RoHS-compliant

Yes

Head type

Hexagon head with flange

Nominal diameter (d1)

4.8 mm

Length (l1)

50 mm

Washer thickness (h1)

1 mm

Flange diameter

10.5 mm

External drive (s1)

WS8

Approval

ETA

Washer diameter (d2)

14 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information