Plumber's sealing screw zinc-coated
Screw for facade construction zinc plated type A
SCR-HEX-FLG-WSH14-WS8-A3K-4,8X38
Art.-no. 5047480024
EAN 4056807012315
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Painted 8 mm hexagon head
Aluminium washer 14 mm
EPDM seal
- Watertight
- Corrosion resistant
- Tight fastening
- Meets requirements of climate stress category C3
Durable powder coating up to the screw threads.
Aluminium washer; non-corrosive
Durable EPDM seal
Product information
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Material of sealing washer | Aluminium |
Material of gasket | Ethylene propylene diene terpolymer rubber EPDM vulcanised-on |
RoHS-compliant | Yes |
Head type | Hexagon head with flange |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 38 mm |
Washer thickness (h1) | 1 mm |
Flange diameter | 10.5 mm |
External drive (s1) | WS8 |
Approval | ETA |
Washer diameter (d2) | 14 mm |