Welcome to Würth Estonia For trade customers only

Plug push-in fitting 6750 CAMOZZI

PSHINCON-BRS-PN-FEMALE-(6750 4)

Art.-no. 9501023023

EAN 4068362715082

Individual price display after login
Plug push-in fitting 6750 CAMOZZI

Art.-no. 9501023023

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Closing plug cap

Camozzi brass push-in fitting for demanding pneumatic applications. Closing plug cap. Can be used to quickly plug, for example, a hose end.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Outer diameter of pipe 2

4 mm

Max. temperature conditions

80 °C

Min. temperature conditions

-10 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information