Welcome to Würth Estonia For trade customers only

Plug-in nipple series 2000

STD-QCKCON-PN-S2000-ET-R1/8IN

Art.-no. 0699100619

EAN 4067993225939

Individual price display after login
Plug-in nipple series 2000

Art.-no. 0699100619

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With male thread

High flow rate of up to 2100 l/min and maximum operating pressure of 16 bar


Enables optimum compressed air supply and output utilisation of compressed air consumers. Results in greater productivity and lower energy costs.



Air-tight connections


Low energy consumption and a high level of efficiency



Hardened steel nipples


For max. pressure-bearing capacity and long service life.



Exposed surfaces are chrome-plated, nickel-plated or galvanised


High corrosion resistance for protection even under demanding conditions.



Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm


Euro profiles are compatible with other compressed air fittings.



Material: Steel

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Connection thread

1/8 inch

Length (L)

35 mm

Surface

Zinc plated

Width across flats (SW)

18 mm

Max. pressure

16 bar

Flow capacity

2100 l/min

Min./max. temperature resistance

-20 to 100 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information