Plate screw, Countersunk type C - Tip
ISO 14587 stainless steel A4 plain type C
SCR-RSDCS-ISO14587-C-TX20-A4-4,2X38
Art.-no. 420642 38
EAN 4061975828859
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 14587 A4 acid-resistant steel TX slot
Product information
Datasheets(X)
Standards | ISO 14587 |
Material | Stainless steel A4, 1.4401 |
Surface | Plain |
Head type | Raised countersunk milling head |
Internal drive | TX20 |
Head diameter (dk) | 8.4 mm |
Length (l1) | 38 mm |
Head height (k1) | 2.6 mm |
RoHS-compliant | Yes |