Welcome to Würth Estonia For trade customers only

Plate screw, Countersunk type C - Tip

SCR-RSDCS-ISO14587-C-TX15-A4-3,5X38

Art.-no. 420635 38

EAN 4061975826763

Individual price display after login
Plate screw, Countersunk type C - Tip

Art.-no. 420635 38

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

ISO 14587 A4 acid-resistant steel TX slot
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

ISO 14587

Material

Stainless steel A4, 1.4401

Surface

Plain

Head type

Raised countersunk milling head

Internal drive

TX15

Head diameter (dk)

7.3 mm

Length (l1)

38 mm

Head height (k1)

2.35 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information