Plastic pressure hose TCF
Food grade pressure hose, TCF
PNEUM.HOSE 25X32MM
Art.-no. 9500009542
EAN 4066443112782
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Clear, fabric weave reinforced PVC hose. UV-resistant.
For compressed air, water etc. Highly multifunctional.
Food grade product (simulants A, B and C)*
Operating temperature -15°C…+60°C Length 50 m
* A) Suitable for water and water-based beverages, such as lemonade, juices, coffee and tea
B) Suitable for alcoholic beverages with a maximum alcohol content of 5%. Beers, ciders etc.
C) Suitable for alcoholic beverages with an alcohol content of over 5%. such as wines, liqueurs and spirits. Cannot be used with food greases, oils or dairy products.
For compressed air, water etc. Highly multifunctional.
Food grade product (simulants A, B and C)*
Operating temperature -15°C…+60°C Length 50 m
* A) Suitable for water and water-based beverages, such as lemonade, juices, coffee and tea
B) Suitable for alcoholic beverages with a maximum alcohol content of 5%. Beers, ciders etc.
C) Suitable for alcoholic beverages with an alcohol content of over 5%. such as wines, liqueurs and spirits. Cannot be used with food greases, oils or dairy products.
Product information
Datasheets(X)
Internal diameter | 25 mm |
Wall thickness | 4 mm |
Min./max. temperature resistance | -15 to +60 °C |
Colour | Transparent |
Outer diameter | 33 mm |