Plastic pressure hose TCF
HOSE-FD-TCF-6,3MM
Art.-no. 06991496
EAN 4053479928050
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Fabric-reinforced transparent PVC hose. UV-resistant.
For compressed air, water, etc. Very multifunctional.
Product for foodstuff (factors A, B and C)*
Working temperature -15 °C…+60 °C Length 50 m
* A) Suitable for water and water-based beverages, for example lemonade, juice, coffee and tea
B) Suitable for alcoholic beverages with alcohol content up to 5%. Beer, cider, etc
C) Suitable for alcoholic beverages with alcohol content more than 5%, for example wines, liqueurs and strong alcoholic beverages. Must not be used with cooking greases, oils or dairy products.
For compressed air, water, etc. Very multifunctional.
Product for foodstuff (factors A, B and C)*
Working temperature -15 °C…+60 °C Length 50 m
* A) Suitable for water and water-based beverages, for example lemonade, juice, coffee and tea
B) Suitable for alcoholic beverages with alcohol content up to 5%. Beer, cider, etc
C) Suitable for alcoholic beverages with alcohol content more than 5%, for example wines, liqueurs and strong alcoholic beverages. Must not be used with cooking greases, oils or dairy products.
Product information
Datasheets(X)
Internal diameter | 6.3 mm |
Operating pressure | 13 bar |
Outer diameter | 11 mm |