Welcome to Würth Estonia For trade customers only

Plastic pressure hose TCF

Food grade pressure hose, TCF
HOSE-FD-TCF-19MM

Art.-no. 069914919

EAN 4066443090837

Individual price display after login
Plastic pressure hose TCF

Art.-no. 069914919

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Clear, fabric weave reinforced PVC hose. UV-resistant.
For compressed air, water etc. Highly multifunctional.
Food grade product (simulants A, B and C)*
Operating temperature -15°C…+60°C Length 50 m

* A) Suitable for water and water-based beverages, such as lemonade, juices, coffee and tea
B) Suitable for alcoholic beverages with a maximum alcohol content of 5%. Beers, ciders etc.
C) Suitable for alcoholic beverages with an alcohol content of over 5%. such as wines, liqueurs and spirits. Cannot be used with food greases, oils or dairy products.