Welcome to Würth Estonia For trade customers only

Plastic pressure hose TCF

HOSE-FD-TCF-10MM

Art.-no. 069914910

EAN 4066443090806

Individual price display after login
Plastic pressure hose TCF

Art.-no. 069914910

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fabric-reinforced transparent PVC hose. UV-resistant.
For compressed air, water, etc. Very multifunctional.
Product for foodstuff (factors A, B and C)*
Working temperature -15 °C…+60 °C Length 50 m

* A) Suitable for water and water-based beverages, for example lemonade, juice, coffee and tea
B) Suitable for alcoholic beverages with alcohol content up to 5%. Beer, cider, etc
C) Suitable for alcoholic beverages with alcohol content more than 5%, for example wines, liqueurs and strong alcoholic beverages. Must not be used with cooking greases, oils or dairy products.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter

10 mm

Operating pressure

13 bar

Outer diameter

15 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information