Plastic funnel
FUNL-PLA-ORANGE-200X220MM
Art.-no. 0891410091
EAN 4053479960319
Register now and access more than 125,000 products
The funnels are made of high-quality HDPE plastic and are suitable for food use. Using funnels makes transferring liquids much easier and prevents spillage.
- Resistant to grease and oil
- Made of durable plastic
0891410092
- Colour: black
- Ø 180 mm, filtered
0891410090, 0891410091 and 0891410093
- Colour: orange
- Comes with a detachable strainer
Datasheets(X)
Liquid volume | 2.9 l |
Design | With handle |
Material | HDPE - High density polyethylene |
Product weight (per item) | 162.000 g |
Colour | Orange |
Diameter (Ø) | 200 mm |
Outfeed pipe length | 70 mm |
Resistance against | Oil, Water |