Welcome to Würth Estonia For trade customers only

Plastic brush

Wire brush the food sector
HAND BRUSH 2-ROWS STAINLESS STEEL

Art.-no. 0697121

EAN 4053479927596

Individual price display after login
Plastic brush

Art.-no. 0697121

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

1C brush for use in the food industry
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of wire

Stainless steel A2

Number of rows

2 PCS

Wire diameter

0.35 mm

Length of bristles (L3)

25 mm

Width (B)

26 mm

Length (L1)

285 mm

Length of head (L 2)

130 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information