Plastering tape TESA 67001
Plastering tape TESA 67001
PLSTTPE-TESA67001-33MX30MM
Art.-no. 9501024433
EAN 4063565017926
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | PVC - Polyvinyl chloride |
Adhesive base | Natural rubber |
Width | 30 mm |
Length | 33 m |
Colour | Yellow |
Adhesive force on steel (per unit of length) | 1.6 N/cm |
Elongation at break | 130 % |
Min./max. processing temperature | +5 to +60 °C |
Ultraviolet resistance | Yes |
Shelf life from production/conditions | 36 Month / store in a dry place at 20°C in original sealed container |