Welcome to Würth Estonia For trade customers only

Pirate trousers Cetus

Pirate trousers Cetus
PIRATE PANTS CETUS ANTHRACITE/GREY 52

Art.-no. M413150429

EAN 4251596879846

Individual price display after login
Pirate trousers Cetus

Art.-no. M413150429
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
In a practical ¾-length, the pirate trousers offer maximum comfort for working on warmer days. They allow more comfortable working when kneeling compared to shorts thanks to the option of knee pockets.
  • Scratch-free clothing with buttons and zips made from plastic

  • Five outer pockets, two pen pockets, ruler pocket

  • Ergonomic cut at the knee, stretch insert at the waist, knee pockets made of robust Cordura material

  • ID card holder

  • Suitable for industrial laundry, certified in accordance with DIN EN 14404, OEKO-TEX® MADE IN GREEN (ID: M1YLLRHL0 Hohenstein HTTI)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Anthracite, Grey

Size

52

Size FR/ES/PT/BE

46

Material

65% polyester, 35% cotton

Fabric weight per m2

245 g

Washable at

60°C

Care instruction

Do not bleach, Tumble drying at low temperature, Ironing with medium temperature. Max 150º C, Professional dry cleaning, normal process

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information