Welcome to Würth Estonia For trade customers only

Pins for pneumatic nail gun DSK 6

Zinc-plated steel for DSK 6
BRAD AL-17 6 MM

Art.-no. 048006 171
EAN 4016429002019
Prices for customers after login
Pins for pneumatic nail gun DSK 6

Art.-no. 048006 171

Prices for customers after login
Quantity
PU
x 20000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Headless nail for pneumatic nailer
Notice

These pins are also suitable for the following models:


  • Atro: Mini

  • Bea: S717 - 410

  • Prebena: AL - 20
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

0.6 mm

Length (l1)

17 mm

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information