Piano hinge screw
SCR-CS-SMALHD-WO-Z2-(D1J)-3X16
Art.-no. 01873 16
EAN 4024835723688
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Steel, brass plated, small countersunk head
Product information
Datasheets(X)
![]() | |
Nominal diameter (d) | 3 mm |
Length (l) | 16 mm |
Head type | Small countersunk head |
Head diameter (dh) | 5 mm |
Internal drive | Z1 |
Thread design | Full thread |
Material | Steel |
Surface | Brass plated |
Product weight (per item) | 0.520 g |
