Perforated panel
PERFSHT-VEH-MLBL2
Art.-no. 0963680002
EAN 4062855167822
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Serves as a retainer for perforated panel hooks
- For fastening to the vehicle wall
- Made of steel
- Includes fastening material
Product information
Datasheets(X)
Type description | MLBL-2 |
Width | 450 mm |
Height | 12 mm |
Length | 1112 mm |
Product weight (per item) | 6.200 kg |
Colour | Anthracite grey RAL 7016 structured |
Material | Steel |