Welcome to Würth Estonia For trade customers only

Perforated angle bracket galvanized

Perforated angle bracket galvanized
PERFANGL-(ZN)-100X200X2,5X100

Art.-no. 0681211251

EAN 4046777714272

Individual price display after login
Perforated angle bracket galvanized

Art.-no. 0681211251

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x height

100 x 200 mm

Depth

100 mm

Thickness

2.5 mm

Approval

ETA

Material

Aluzinc structural steel, 1.0242

Surface

Hot dip galvanized

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information