Welcome to Würth Estonia For trade customers only

Perforated angle bracket ARRAS

Perforated angle bracket ARRAS
PERFANGL-120X120X2,5X90 REINFORCED

Art.-no. 9500010166

EAN 4066443121883

Individual price display after login
Perforated angle bracket ARRAS

Art.-no. 9500010166

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Depth

120 mm

Thickness

2.5 mm

Length

120 mm

Material

Sheet steel

Material designation

DX51D

Surface

Hot dip galvanized

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information