Paste marker Highly opaque, highly permanent paint paste
PASTMRK-PERMANENT-GREEN
Register now and access more than 125,000 products
- For use indoors, outdoors and even under water
- Ideal for use on wood, steel, iron, concrete, stone, canvas, plastic, rubber, cardboard, glass, fabric and fibreglass etc.
- Dries within a few minutes
- Visible on dark surfaces where marker pens are not
- The tip can also be cut for smaller markings
- Can be painted over
- Can be removed from non-porous surfaces using alcohol or paint thinner
Paste
- Permanent
- Low-odour
- Waterproof
- Abrasion-resistant
- Wipe-resistant
- Resistant to low temperatures
- Light-resistant
- The rotating mechanism keeps the paint paste fresh and ready for immediate use
- If the marker still dries out, it is easy to make it work again by cutting it off with a knife
- The transparent cap allows the paint paste to be shaped back into a tip
Datasheets(X)
Universal use e.g. in the construction industry, in the welding and manufacturing industry, in the construction of pipelines and boreholes, on assembly lines, on car tyres and windscreens, in heating, ventilation and air conditioning technology (HVAC), for sanitary installations and much more.
Line thickness | 12 mm |
Colour | Green |
Design | Permanently waterproof |
Shape of tip | Tip |
Min./max. usage temperature | -40-+100 °C |
Material of housing | Plastic |