Welcome to Würth Estonia For trade customers only

Particle board screw cylinder head A2 TX20

CHIPBSC. PAN HEAD A2 TX25 5X60 FT WAXED

Art.-no. 018125 60

EAN 4046777452297

Individual price display after login
Particle board screw cylinder head A2 TX20

Art.-no. 018125 60

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

5 mm

Length (l)

60 mm

Head type

Pan head

Head diameter (dh)

10 mm

Internal drive

TX25

Thread type

Wood screw thread

Thread length (lg)

60 mm

Material

Stainless steel A2

Product weight (per item)

5.300 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information