Welcome to Würth Estonia For trade customers only

Particle board screw countersunk head

Stainless steel A2 full thread countersunk head TX
SCR-CS-WS9130-A2-TX25-6X30

Art.-no. 0182000630

EAN 4066443089251

Individual price display after login
Particle board screw countersunk head

Art.-no. 0182000630

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

A2 stainless full thread TX head
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

6 mm

Length (l)

30 mm

Head type

Countersunk head

Head diameter (dh)

12 mm

Head height (k)

3 mm

Internal drive

TX25

Thread design

Full thread

Shape of tip

Pinpoint

Material

Stainless steel A2

Product weight (per item)

0.530 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information