Welcome to Würth Estonia For trade customers only

Particle board screw countersunk head

Stainless steel A2 full thread countersunk head TX
CHIPBOARD CS A2 TX20 4,5X40

Art.-no. 0182724540

EAN 4056807009971

Individual price display after login
Particle board screw countersunk head

Art.-no. 0182724540

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

A2 stainless full thread TX head
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

4.5 mm

Length (l)

40 mm

Head type

Countersunk head

Head diameter (dh)

8.8 mm

Internal drive

TX20

Thread length (lg)

40 mm

Core diameter

4.4 mm

Material

Stainless steel A2

Surface

Plain

Product weight (per item)

2.820 g

Screw requiring approval

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information