Particle board screw countersunk head
Stainless steel A2 full thread countersunk head TX
CHIPBOARD COUNTS A2 TX10 3X30
Art.-no. 018272330
EAN 4056807009681
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
A2 stainless full thread TX head
Product information
Datasheets(X)
Nominal diameter (d) | 3 mm |
Length (l) | 30 mm |
Head type | Countersunk head |
Head diameter (dh) | 5.8 mm |
Internal drive | TX10 |
Thread length (lg) | 30 mm |
Core diameter | 2.9 mm |
Material | Stainless steel AISI 304 |
Surface | Plain |
Product weight (per item) | 1.010 g |
Screw requiring approval | Yes |