Welcome to Würth Estonia For trade customers only

Particle board screw countersunk head

CHIPBOARD-COUNT-FULLTHR-A2-TX10-3,5X50

Art.-no. 0182723550

EAN 4068362661525

Individual price display after login
Particle board screw countersunk head

Art.-no. 0182723550

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

A2 stainless full thread TX head
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

3.5 mm

Length (l)

50 mm

Head type

Countersunk head

Head diameter (dh)

6.8 mm

Internal drive

TX10

Thread length (lg)

50 mm

Core diameter

3.4 mm

Material

Stainless steel A2

Surface

Plain

Product weight (per item)

2.000 g

Screw requiring approval

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information