Welcome to Würth Estonia For trade customers only

Parallel pin, unhardened ISO 2338 steel plain (m6)

ISO 2338 m6 steel plain
PIN-CYL-UNHDND-ISO2338-M6-4X22

Art.-no. 5094004022

EAN 4046777042764

Individual price display after login
Parallel pin, unhardened ISO 2338 steel plain (m6)

Art.-no. 5094004022

Individual price display after login
Quantity
PU
x 500 pcs
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
Nominal diameter (d1)

4 mm

Length (l1)

22 mm

Height of flat point (c)

0.63 mm

Standards

ISO 2338

Material

Steel

Surface

Plain

Design

Unhardened

Tolerance class

m6

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information