Welcome to Würth Estonia For trade customers only

Parallel connector

Parallel connector
UNINSULATED PARALLEL SPLICE 25MM/13,5MM

Art.-no. 9500009903

EAN 4066443116308

Individual price display after login
Parallel connector

Art.-no. 9500009903

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Wire cross section

25 mm²

Length (l)

13.5 mm

Diameter (d)

11.3 mm

Material

Copper

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information