Welcome to Würth Estonia For trade customers only

Parallel connector

Parallel connector
CU SPLICE CONNECTOR 25MM/35MM

Art.-no. 9500010092

EAN 4066443121111

Individual price display after login
Parallel connector

Art.-no. 9500010092

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Wire cross section

25 mm²

Length (l)

35 mm

Diameter (d)

11.0 mm

Material

Copper

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information