Paper packing tape
PCKTPE-PAPER-BROWN-50MMX50M
Register now and access more than 125,000 products
- Can resist minor impacts due to the paper's very high elasticity.
- Easy to tear by hand.
- High adhesion combined with good tear resistance due to the durable, solvent-free, synthetic rubber adhesive and paper backing with silicone-free adhesive layer.
- Quieter unrolling compared to many plastic tapes.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
- For sealing light to medium-weight boxes made from cardboard, solid fibreboard and corrugated fibreboard.
- The adhesive tape can be applied manually or using a dispenser.
- Also suitable for automated application.
Backing material | Crepe paper |
Adhesive base | Natural rubber solvent |
Colour | Brown |
Length | 50 m |
Width | 50 mm |
Thickness | 115 µm |
Shelf life from production/conditions | 12 Month / at 23°C and 60% relative humidity |