Welcome to Würth Estonia For trade customers only

Padded jacket Nordic

All Weather Jacket Nordic
INSULATEDJACKET-NORDIC-BLACK-S

Art.-no. M411402000

EAN 7070569314835

Individual price display after login
Padded jacket Nordic

Art.-no. M411402000

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Good-quality, warm quilted jacket. The jacket is ideal for slightly cool spring and autumn days.

Quilted jacket that is perfect for cool days


  • Recycled polyester, lightweight padding

  • Zip chest pocket and side pockets

  • Reflector details, ID card holder

  • Hem drawstring, elasticated sleeve cuffs


100% recycled polyester – 160 g/m²


Contrast fabric: 65% recycled polyester / 35% cotton ripstop – 245 g/m²


Padding: Sorona® Aura - body 80 g/m², sleeves 60g/m²

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

InstructionsTumble dry at low temperature
Cool iron
Do not bleach
Do not dry clean
Wash at 40 °C

Colour

Black

Size

S

Material

100% recycled polyester

Fabric weight per m2

160 g

Washable at

40°C

Care instruction

Do not bleach

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information