Padded jacket Nordic
All Weather Jacket Nordic
INSULATEDJACKET-NORDIC-BLACK-4XL
Art.-no. M411402006
EAN 7070569314958
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Good-quality, warm quilted jacket. The jacket is ideal for slightly cool spring and autumn days.
Quilted jacket that is perfect for cool days
- Recycled polyester, lightweight padding
- Zip chest pocket and side pockets
- Reflector details, ID card holder
- Hem drawstring, elasticated sleeve cuffs
100% recycled polyester – 160 g/m²
Contrast fabric: 65% recycled polyester / 35% cotton ripstop – 245 g/m²
Padding: Sorona® Aura - body 80 g/m², sleeves 60g/m²
Product information
Datasheets(X)
InstructionsTumble dry at low temperature
Cool iron
Do not bleach
Do not dry clean
Wash at 40 °C
Cool iron
Do not bleach
Do not dry clean
Wash at 40 °C
Colour | Black |
Size | 4XL |
Material | 100% recycled polyester |
Fabric weight per m2 | 160 g |
Washable at | 40°C |
Care instruction | Do not bleach |