PVC masking tape
Protection tape PVC
PROTECTIONTAPE PLUS 50MM
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
High-quality masking tape for various construction applications.
Suitable for use in adverse weather conditions.
- A soft PVC film coated with an aggressive natural-rubber-based adhesive that provides excellent performance in demanding environments.
- UV-resistant for up to two weeks.
- Heat-resistant up to +60 °C.
Suitable for construction work.
- Fastening sheets on construction sites.
- For masking objects during painting and plastering.
- Repair, mark, mask and maintain.
- Very easy to see. Fluorescent orange colour and surface that can be written on.
Easy to use.
- The tape does not tear when removing, but is easy to cut by hand.
- Easy to unroll.
This product is available in two versions
- 0992 401 090 with embossing
- 0992 401 091 smooth
NoticeThe product must be stored in a clean, dry and well-ventilated room at a temperature between +10 and +30 °C. Under these conditions, the product will last for at least 36 months.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as the storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting intentionally. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.
Product information
Datasheets(X)
Application area
High-quality masking tape for various construction applications.
InstructionsBefore gluing, the surfaces must be clean, dry and free of dust, grease, oil and dirt. Apply at a temperature between +6 and +35 °C with pressure for optimal adhesion. The maximum strength is reached after 24 hours at +23 °C.
Material | PVC - Polyvinyl chloride |
Backing material | PVC |
Adhesive base | Synthetic natural rubber |
Width | 50 mm |
Length | 33 m |
Colour | Orange |
Thickness of adhesive tape | 0.12 mm |
Elongation at break | 100 % |
Min./max. processing temperature | 5 to 35 °C |
Min./max. temperature resistance | -10 to 60 °C |
Ultraviolet resistance | 14 days, outdoor weathering |
Resistance against | Weather (limited) |
Shelf life from production/conditions | 24 Month / cool and dry storage area, no exposure to sunlight, 10°C to 30°C |