PURFLEX P 3 PU
Suction and transfer hose, P 3 PU
PURFLEX P 3 PU 102MM
Art.-no. 5970506102
EAN 4053479996172
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For suctioning and transferring abrasive substances in the wood, metal and plastic industries. The hose has a high wear resistance and is also oil-resistant and grease-resistant.
Suitable as a suction hose in central vacuuming systems.
Structure: Clear and flexible polyurethane hose reinforced with a PVC-coated spring steel spiral. Smooth inner surface.
Operating temperature -40...+100 °C.
Marking: "PURFLEX P3 PU XXX mm"
NoticeThe technical specifications are given for +20°C.
P3PU-AE hydrolysis- and microbe-resistant, for foodstuffs.
P3PU-AE hydrolysis- and microbe-resistant, for foodstuffs.
Product information
Datasheets(X)
Diameter | 102 mm |
Min./max. temperature resistance | -40 to 100 °C |
Material | Polyurethane coated |
Length | 15 m |