Welcome to Würth Estonia For trade customers only

PURFLEX P 3 PU

HOSE-EXHST/SUPPLAIR-PURFLEX-P3PU-D203MM

Art.-no. 5970506203

EAN 4053479996271

Individual price display after login
PURFLEX P 3 PU

Art.-no. 5970506203

Individual price display after login
Quantity
PU
x 15 m

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For suctioning and transferring abrasive substances in the wood, metal and plastic industries. The hose has a high wear resistance and is also oil-resistant and grease-resistant.


Suitable as a suction hose in central vacuuming systems.



Structure: Clear and flexible polyurethane hose reinforced with a PVC-coated spring steel spiral. Smooth inner surface.


Operating temperature -40...+100 °C.


Marking: "PURFLEX P3 PU XXX mm"


Notice

The technical specifications are given for +20°C.

P3PU-AE hydrolysis and microbial resistant, for food use

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter

203 mm

Min./max. temperature resistance

-40 to 100 °C

Material

Polyurethane/polyester

Length

15 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information