Welcome to Würth Estonia For trade customers only

PTFE wire liners

PTFE core Alu-/Stainless steel torch set
GUIDE SPIRALS 1.0-1.2 MM PTFN RED

Art.-no. 098490007

EAN 4036584110169

Individual price display after login
PTFE wire liners

Art.-no. 098490007

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Aluminium, for SS/acid-proof wire
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

MB15, MB 25,MB 36, MB 240, MB 501

Suitable for min./max. wire diameter

1.0-1.2 mm

Product weight (per item)

75.000 g

Length

3 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information