Welcome to Würth Estonia For trade customers only

PP packing tape

Packing tape PP
PCKTPE-POLYPROPYLEN-BROWN-38MMX66M

Art.-no. 9500010188

EAN 4068362221538

Individual price display after login
PP packing tape

Art.-no. 9500010188

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Universal use for sealing cardboard boxes made of cardboard, solid fibreboard and corrugated cardboard
  • High tear resistance, both lengthwise and crosswise, for reliable sealing

  • The acrylate adhesive is water based and solvent free, making it better for health

  • Good grip and adhesion

  • Safety ensured during transportation due to UV and ageing resistance, which prevents premature detachment

  • Resistant to diluted acids and bases

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For sealing light- to medium-weight cardboard boxes made from cardboard, solid fibreboard and corrugated cardboard

  • The adhesive tape can be applied manually or using a dispenser

Backing material

PP

Adhesive base

Solvent

Colour

Brown

Width

38 mm

Length

66 m

Thickness

51 µm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information