Welcome to Würth Estonia For trade customers only

PH cylinder head DIN 7981/7504-N Pias/Piasta

Stainless steel AISI 410 pan head H
SCR-DBIT-PANHD-H2-AISI410-(RUS)-4,2X25

Art.-no. 021174225

EAN 4053479894850

Individual price display after login
PH cylinder head DIN 7981/7504-N Pias/Piasta

Art.-no. 021174225

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Stainless AISI 410
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel AISI 410

Surface

Flake zinc

Head type

Round washer head

Nominal diameter (d1)

4.2 mm

Length (l1)

25 mm

Head diameter (dk)

11 mm

Head height (k1)

1 mm

Drill tip length (lp)

0 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information